Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Vigreux Distilling Columns
GREENER_CHOICESDP

Catalog No. 31500713 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint:
Upper: 14/20, Lower: 14/20
Upper: 14/20; Lower: 14/20
Upper: 19/22; Lower: 19/22
Upper: 24/40; Lower: 24/40
Length (Metric):
Indentation: 100mm
Indentation: 120mm
Indentation: 130mm
Indentation: 150mm
Indentation: 200mm
Indentation: 300mm
Indentation: 75mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Length (Metric)
31-500-713 Upper: 14/20; Lower: 14/20 Indentation: 100mm
31-500-712 Upper: 14/20, Lower: 14/20 Indentation: 75mm
31-500-714 Upper: 14/20; Lower: 14/20 Indentation: 120mm
31-500-715 Upper: 19/22; Lower: 19/22 Indentation: 120mm
31-500-716 Upper: 19/22; Lower: 19/22 Indentation: 130mm
31-500-717 Upper: 24/40; Lower: 24/40 Indentation: 120mm
31-500-718 Upper: 24/40; Lower: 24/40 Indentation: 150mm
31-500-719 Upper: 24/40; Lower: 24/40 Indentation: 200mm
31-500-720 Upper: 24/40; Lower: 24/40 Indentation: 300mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 31-500-713 Supplier Synthware™ Supplier No. C101100
Add to Cart
Add to Cart

Indentated for improved vapor-liquid contact

  • Column length measured from highest to lowest indent
  • With top outer and lower inner standard taper joints

Specifications

Height (Metric) 100 mm
Length (Metric) Indentation: 100mm
Type Vigreux Column
Standard Taper Joint Upper: 14/20; Lower: 14/20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.