Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Syringe Needles
GREENER_CHOICESDP

Catalog No. 31501866 Shop All Kemtech Products
Change view
Click to view available options
Length (Metric):
180 mm
200 mm
300 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
31-501-866 200 mm
31-501-988 180 mm
31-501-990 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-501-866 Supplier Synthware™ Supplier No. S380221
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Long needle used for solvent retrieval.

Specifications

Material Stainless Steel
Needle Gauge 18 G
For Use With (Application) Organic Synthesis
Length (Metric) 200 mm
Product Type Stainless Steel Needle
Quantity 1 Ea.
Length (Metric) Needle 200 mm
For Use With (Equipment) Gas Chromatography Systems
Connection Type Luer Lock
Graduated No
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.