Learn More
Description
- Speed range of 8000 to 30,000 rpm
- Broad choice of dispersing elements guarantees a wide range of applications
- Quick-connect coupling for changing dispersing elements easily
- Ideal for manual operation due to its light weight and ergonomic design
- Extremely mobile due to direct line power (no transformer required)
- Stainless steel dispersing elements can be cleaned quickly and easily as they can be dismounted without tools
- Plastic disposable dispersing elements are available in two sizes, particularly suitable for PCR analysis
- High performance drive ensures immense speed stability
- Quiet operation
Specifications
Specifications
| Speed | 8000 to 30,000 rpm |
| Voltage | 115 V |
| Wattage | 125 W |
| Volume Range (Metric) | 0.5 to 100 mL |
| Depth (Metric) | 66 mm |
| Dimensions (L x W x H) | 66 x 56 x 178 mm (2.6 x 2.2 x 7 in.) |
| Height (English) | 7 in. |
| Height (Metric) | 178 mm |
| Length (English) | 2.6 in. |
| Length (Metric) | 66 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
