Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ S 25 N Dispersing Tool - ST
SDP

Catalog No. p-8007221 Shop All IKA Works Products
Change view
Click to view available options
Volume Range (Metric):
1 to 100 mL
1 to 50 mL
10 mL to 1.5 L
50 mL to 2 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Range (Metric)
01-183-074 10 mL to 1.5 L
01-183-078 50 mL to 2 L
01-183-073 1 to 100 mL
01-183-072 1 to 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 01-183-074 Supplier IKA™ Supplier No. 4447300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for dispersing instrument T 25 digital

ST tools are recommended for use with tissue and other fibrous materials

Specifications

Volume Range (Metric) 10 mL to 1.5 L
Diameter (English) 0.7 in.
Diameter (Metric) 18 mm
Length (Metric) Shaft 194 mm
Material PTFE, 316L Stainless Steel PT
For Use With (Equipment) S 25 N 18 G ST
Model S 25N-18G-ST
Packaging Quantity 1 Ea.
Product Type Dispersing Element
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.