Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ T 25 Digital Ultra-Turrax™ Immersion Blender
SDP

Catalog No. 01183057 Shop All IKA Works Products
Change view
Click to view available options
Speed:
3000 to 25,000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-057 3000 to 25,000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-057 Supplier IKA™ Supplier No. 3725001
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-performance immersion blender. T 25 Digital Ultra-Turrax™ offers a wide speed range that enables users to work at high circumferential speeds even with small rotor diameters.

  • Digital speed display
  • Electronic speed control
  • Electronic overload protection
  • Stainless steel dispersing elements can be cleaned quickly and easily
  • Plastic disposable dispersing elements are available in two sizes
  • Error code display
  • Quiet operation

Specifications

Speed 3000 to 25,000 rpm
Voltage 100/120 V
Volume Range (Metric) 1 mL to 2 L
Dimensions (L x W x H) 106 x 87 x 271 mm (4.2 x 3.4 x 10.7 in.)
Height (English) 10.7 in.
Height (Metric) 271 mm
Length (English) 4.2 in.
Length (Metric) 106 mm
Width (English) 3.4 in.
Width (Metric) 87 mm
Display LED
Product Type Basic Disperser
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.