Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ T-8100 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges
GSA_VA

Catalog No. 45621 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 6.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
45-621 8 x 6.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-621 Supplier Thermo Scientific™ Supplier No. 45621
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Perform a variety of applications with the Thermo Scientific™ T-8100 Fixed Angle Rotor, which offers eight-place capacity.

Ordering Information:

Order Ultracrimp/Clearcrimp Sealing Tool (03920), Crimp Gauge Replacement (03919), Extra Plugs and Caps (03999), Tube Cap Vise (52176), Tube Removal Tool (52177) separately. Contact your Sales Representative for information.

Includes:

Rotor stand, vacuum grease, lubricant, extra overspeed decal (100,000rpm), rotor cover O-ring (two extra), locking nut O-ring (two extra), rotor cover tool, utraspeed rotor log book, instruction manual

Compatible with:

Thermo Scientific Sorvall WX Ultra Series Centrifuge

Recommended for:

Protein and small virus isolation

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description T-8100 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 8 x 6.5 mL
Max. RCF 802,006 x g
Max. Speed 100,000 rpm
Radius (Metric) 71.8 mm
Radius (Metric) Min. 35.6 mm
K Factor 36.3
Max. Tube Length 64 mm
Max. Tube Diameter 13 mm
Net Weight 8.2 lb. (3.7 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle 26°
Avg. RCF 599,829 x g
Min. RCF 397,652 x g
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.