Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ T-890 Fixed Angle Rotor
GSA_VA

Catalog No. 11690 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 12.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
11-690 8 x 12.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-690 Supplier Thermo Scientific™ Supplier No. 11690
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Perform a variety of applications with the Thermo Scientific™ T-890 Fixed Angle Rotor, which offers eight-place capacity.

Ordering Information:

Oder Ultracrimp/Clearcrimp Sealing Tool (03920), Crimp Gauge Replace (03919), Extra Plugs and Caps (03999), Tool Kit for Multipiece Sealing Assembly (52609) separately. Contact your Sales Representative for information.

Includes:

Rotor stand, Vacuum grease, Lubricant, Extra overspeed decal, Rotor cover, Rotor cover O-ring (two extra), Rotor cover locking nut, Locking nut O-ring, Rotor cover tool, Ultraspeed rotor log book, Instruction manual

Recommended for:

Protein and virus isolation.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description T-890 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 8 x 12.5 mL
Max. RCF 692,149 x g
Max. Speed 90,000 rpm
Radius (Metric) 76.5 mm
Radius (Metric) Min. 34.2 mm
K Factor 25.1
Max. Tube Length 80 mm
Max. Tube Diameter 16 mm
Net Weight 9.9 lb. (4.5 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle 25°
Avg. RCF 500,790 x g
Min. RCF 309,431 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.