Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ T-Bore Stopcock, PTFE



T-shaped bore connects any two or all three stems.
$132.00 - $147.60
Specifications
Type | T-Bore Stopcock |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Organic Synthesis |
Plug Material | PTFE |
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
31-502-011
![]() ![]() |
Synthware™
S161530 |
2 mm |
Each for $132.00
|
|
|||||
31-502-012
![]() ![]() |
Synthware™
S161635 |
4 mm |
Each for $147.60
|
|
|||||
Specifications
T-Bore Stopcock | |
Borosilicate Glass | |
Organic Synthesis | |
PTFE |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title