Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lovibond™ T-CAL™ Turbidity Standard, 800 NTU
T-CAL™ Turbidity Standards are stabilized Formazin standards prepared in ready-to-use concentrations to ensure accurate turbidity measurements. Eliminate the opportunity for inaccurate turbidimeter calibrations resulting from the improper dilution or handling of Formazin stock solution.
$82.00 - $140.30
Specifications
For Use With (Equipment) | Turbidimeter |
---|---|
Calibration Type | Primary |
Form | Liquid |
For Use With (Application) | Calibration or Verification of a Turbidimeter |
Turbidity | 800 NTU |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
15-398-375
|
Lovibond™
48011712 |
125 mL |
Each for $82.00
|
|
|||||
15-398-376
|
Lovibond™
48011750 |
500 mL |
Each for $140.30
|
|
|||||
Description
- Save time and eliminate errors - no need for dilution
- EPA approved primary turbidity standard
- Long shelf life
- All concentrations of T-CAL™ Turbidity Standards are verified to meet tight quality control specifications, are EPA and ISO compliant for reporting purposes and guaranteed to save you time. As a primary standard, T-CAL™ Turbidity Standards can be used to calibrate or verify any manufacturer's turbidimeter.
Specifications
Turbidimeter | |
Liquid | |
800 NTU | |
1 Ea. |
Primary | |
Calibration or Verification of a Turbidimeter | |
EN ISO 7027, USEPA 180.1 and APHA 2130 Part B. | |
Amber Plastic Bottles |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title