Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ T-Flag Matte Polypropylene Labels for M6/M7 Printers

Catalog No. 17011613 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.788 x 1.18 in.
1.5 x 1.6 in.
1.57 x 1.49 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
20 mm
38.1 mm
40 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Height (Metric)
17-011-613 0.788 x 1.18 in. M710, BMP71 20 mm
17-004-917 0.788 x 1.18 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 40 mm
17-004-919 1.5 x 1.6 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm
17-011-728 1.57 x 1.49 in. M710, BMP71 40 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-011-613 Supplier Brady™ Supplier No. M71425FT
Add to Cart
Add to Cart
This item is not returnable. View return policy

White thermal transfer printable polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.

  • No visible affect to label when exposed to most common chemicals, oils or water
  • UL approved, CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Service temperature of -70°C to +80°C (-94°F to +176°F)
  • Made of B-425 polypropylene material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472 Part 815)
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 250 Labels
Shape Rectangle
Temperature Range (English) -94°F to +266°F
Temperature Range (Metric) -70°C to +130°C
Thickness (English) 0.0046 in.
Thickness (Metric) 0.1143 mm
Dimensions (L x W) 0.788 x 1.18 in.
Length (English) 0.788 in.
Width (English) 1.18 in.
Width (Metric) 29.97 mm
Width (English) Printable Area 1.18 in.
Width (Metric) Printable Area 29.97 mm
Height (English) Printable Area 0.39 in.
Height (Metric) 20 mm
Height (Metric) Printable Area 9.91 mm
Alternate Part Number M7-1-425-FT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.