Learn More
Description
Requires
QPT frame with STA series handle or QDT with SSU series handle
The Micronova TMop™ Cleanroom Mop Covers are rounded, covered sponges with snaps that fit over the 180° swivel TMop™ Adapter to easily roll down walls and soft walls as well as clean awkward corners, tight spaces and under equipment. The mops are available in a range of fabric options with an optional thicker foam layer to hold more disinfectant and facilitate wringing.
- T-Mop covers with snap fasteners in a range of fabrics
- Rounded covered sponges easily roll down walls and soft walls
- Excellent on all room surfaces and equipment exteriors
- Easily fits in awkward corners, tight spaces and under equipment
- Fabric options include:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- For use with the 180° swivel TMop™ Adapter
- Available in 10, 14 and 18-inch lengths
- TMC6-14 - elastic single-ply slipcover, low cost option for smaller areas
- Holds up to strong disinfectants
- Autoclavable
Specifications
Specifications
| Dimensions | 45.7 x 6.4 cm (18 x 2.5 in.) |
| Product Type | Mop Cover |
| Color | Blue |
| Length (English) | 18 in. |
| Sterility | Non-sterile |
| Length (Metric) | 45.7 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 6.4 cm |
| Width (English) | 2.5 in. |
| Resistant To | Chemicals |
| Show More |
Does not include adaptor and handle
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


