Learn More
Description
- Wide surface area for cleaning walls and ceilings
- Flat head mop
- Rotates 180°
- Cleans under equipment and reaches awkward angles on shelving and narrow chambers
- Polyester
- Irradiated
- White
- Width 254mm
The Micronova Irradiated TMop™ Cleanroom Mop Covers are rounded, covered sponges with snaps that fit over the 180° swivel TMop™ Adapter to easily roll down walls and soft walls, as well as, clean awkward corners, tight spaces and under equipment. The mops are available in either textured, or smooth knit polyester fabric with option for a thicker foam layer to hold more disinfectant and facilitate wringing.
- Irradiated T-Mop Covers with snap fasteners
- Rounded covered sponges easily roll down walls and soft walls
- Excellent on all room surfaces and equipment exteriors
- Easily fits in awkward corners, tight spaces and under equipment
- Fabric options include:
- NovaPoly, 100% Smooth Knit Polyester, provides excellent disinfectant dispersal
- PolySorb, 100% Textured Polyester, assists in removing residues
- Available with extra thick foam
- For use with the 180° swivel TMop™ Adapter
- Available in 10, 14 and 18-inch lengths
- Gamma irradiated for aseptic areas and equipment
- Holds up to strong disinfectants
- Autoclavable
Specifications
Specifications
| Dimensions | 45.7 x 6.4 cm (18 x 2.5 in.) |
| Product Type | Cleanroom Mop |
| Color | White |
| Length (English) | 18 in. |
| Sterility | Sterile |
| Length (Metric) | 45.7 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 6.4 cm |
| Width (English) | 2.5 in. |
| Resistant To | Chemicals |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

