Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ T-Shaped Connecting Tube
GREENER_CHOICESDP

Catalog No. 31501910 Shop All Kemtech Products
Change view
Click to view available options
Tubing Size:
8 mm
10 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
31-501-910 8 mm
31-501-911 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-501-910 Supplier Synthware™ Supplier No. T120800
Add to Cart
Add to Cart

For use with flexible tubes and/or hoses.

Specifications

Material Borosilicate Glass
Diameter (English) Outer 0.32 in.
Diameter (Metric) Outer 8 mm
For Use With Flexible Tubing
For Use With (Application) Organic Synthesis
Packaging Quantity 1 Ea.
Tubing Size 8 mm
Color Clear
Product Type T-Type Connecting Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.