Learn More
Thermo Scientific™ T.T.C. Solution 5%
Description
Oxoid TTC Solution is used for the enumeration and identification of coliform bacteria.
Specifications
Specifications
| Format | Liquid |
| Product Type | Microbiology Media |
| Quantity | 1 x 100 mL |
| Yield | As required |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.