Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Table Clamp Pulley, 50 mm, ABS Plastic
SDPSCI_ED

Catalog No. S03076 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter: 50 mm, Material: ABS Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S03076 Diameter: 50 mm, Material: ABS Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Prop 65

Catalog No. S03076 Supplier United Scientific™ Supplier No. PULTCABS
Only null left
Add to Cart
Add to Cart

Prop 65

Sturdy clamp that connects directly to a laboratory table.

This large ABS plastic pulley connects easily to table edges up to 53 mm thick. The 50 mm diameter smooth rotating pulley is attached to a 140 mm steel rod. This adjustable 8 mm diameter rod can be positioned and secured using the locking knob mechanism. Vertical range of the top of the pulley to the table top is 27 mm to 140 mm.

  • Pulley works at different heights
  • Works on edges up to 53 mm
  • Smooth rotating pulley

Specifications

Product Type Pulley Bench Clamp Fitting
Material ABS Plastic
Diameter (English) 19.7 in.
Diameter (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.