Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Tablet Square Bottle
SDP

Catalog No. 03084176 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
Quantity:
144/Case
288/Case
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
03-084-176 30 mL 288/Case
03-084-177 60 mL 144/Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-084-176 Supplier DWK Life Sciences Supplier No. W218800
Add to Cart
Add to Cart

Tablet square bottles made of clear Type III borosilicate glass with attached screw caps.

  • Type III Glass Square Bottles
  • Attached Black Phenolic PE Cone Lined Cap
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Color Clear
Material Borosilicate Glass (Type 3)
Quantity 288/Case
Closure Color Black
Closure Included Yes
Product Type Square Tablet Bottle
Closure Liner Polyethylene Cone
Closure Material Phenolic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.