Learn More
Description
- Made from clear USP Type III soda-lime glass with moderate chemical resistance
- Suitable for packaging dry powders and tablets that will be dissolved into solutions
- Attached black phenolic cap with PE cone liner included
- 33-400 cap size
- Available in 30 mL and 60 mL capacities
Specifications
Specifications
| Bottle Surface | Borosilicate Glass |
| Capacity (Metric) | 60 mL |
| Color | Clear |
| Material | Soda Lime Glass |
| Quantity | 144/Cs. |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Closure Liner | Polyethylene Cone |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
