Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Tacky Traxx™ Adhesive Cleanroom Mats

Catalog No. 501093197
Change view
Click to view available options
Color:
Gray
Dimensions (L x W):
18 x 36 in.
24 x 36 in.
25 x 45 in.
26 x 45 in.
36 x 36 in.
36 x 45 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
50-109-3197 Gray 18 x 36 in.
50-109-3198 Gray 24 x 36 in.
50-109-3200 Gray 25 x 45 in.
50-109-3202 Gray 26 x 45 in.
50-109-3203 Gray 36 x 36 in.
50-109-3201 Gray 36 x 45 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 50-109-3197 Supplier High-Tech Conversions Supplier No. TT183634G

Tacky Traxx™ Adhesive Cleanroom Mats are designed to remove particulates created by foot and cart traffic.

  • Numbered corner tabs for easy tracking of remaining sheets
  • Smooth surface is not damaged by shoes, booties, or cart wheels
  • Peel-off sheets eliminate the need for messy cleaning, making it easy to maintain a clean surface
  • Ideal for cleanrooms, laboratories, construction, manufacturing, maintenance, installation service, and residential use

Specifications

Dimensions (L x W) 18 x 36 in.
Disposable Single-use
Type Cleanroom Tacky Entrance Mat
For Use With (Application) Entrances in Particle-Controlled Environments
Includes Peel-off sheets
Width (Metric) 92 cm
Surface Coating Polyethylene Adhesive Film
Length (Metric) 46 cm
Color Gray
Quantity 30 Sheets/Mat
Material Polyethylene
Width (English) 36 in.
Length (English) 18 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.