Learn More
High-Tech Conversions Tacky Traxx™ Adhesive Cleanroom Mats
Description
- Numbered corner tabs for easy tracking of remaining sheets
- Smooth surface is not damaged by shoes, booties, or cart wheels
- Peel-off sheets eliminate the need for messy cleaning, making it easy to maintain a clean surface
- Ideal for cleanrooms, laboratories, construction, manufacturing, maintenance, installation service, and residential use
Specifications
Specifications
| Dimensions (L x W) | 36 x 45 in. |
| Disposable | Single-use |
| Type | Cleanroom Tacky Entrance Mat |
| Surface Coating | Polyethylene Adhesive Film |
| Length (Metric) | 66 cm |
| For Use With (Application) | Entrances in Particle-Controlled Environments |
| Width (Metric) | 114.5 cm |
| Quantity | 30 Sheets/Mat |
| Color | Gray |
| Length (English) | 36 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.