Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Tacky Traxx™ Aluminum Cleanroom Mat Frame

Catalog No. 17444057
Change view
Click to view available options
Dimensions (L x W):
18 x 36 in.
18 x 45 in.
24 x 36 in.
24 x 45 in.
26 x 45 in.
36 x 36 in.
36 x 45 in.
36 x 60 in.
36 x 72 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-057 18 x 45 in.
17-444-056 18 x 36 in.
17-444-058 24 x 36 in.
17-444-059 24 x 45 in.
17-444-060 26 x 45 in.
17-444-061 36 x 36 in.
17-444-062 36 x 45 in.
17-444-063 36 x 60 in.
17-444-064 36 x 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 17-444-057 Supplier High-Tech Conversions Supplier No. TTF1845

Tacky Traxx™ Aluminum Cleanroom Mat Frame that is ideal for a variety of sticky mats.

  • Sized to accommodate a wide range of standard adhesive floor mats
  • Available in White and Black (black only available in 25.50 x 31.50 and 37 x 46 in.)
  • Bases are composed of polystyrene with a non-skid backing layer
  • Frames are composed of anodized aluminum, center of frame is polyethylene. Both materials are inert and non-contaminating
  • Non-skid backing layer
  • 3/16 in. profile

Specifications

Dimensions (L x W) 18 x 45 in.
Width (English) 45 in.
For Use With (Application) Holding Adhesive Entrance Mats in Place
Width (Metric) 114 cm
Material Aluminum
Length (Metric) 46 cm
Color Gray
Length (English) 18 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.