Learn More
High-Tech Conversions Tacky Traxx™ Entrance Mats
Description
- Numbered corner tabs for easy tracking of remaining sheets.
- Smooth, effective surface is not damaged by shoes, booties, or cart wheels.
- Peel-off sheets eliminate the need for messy cleaning and make it easy to maintain a clean surface.
- Perfect for cleanrooms, laboratories, construction, manufacturing, maintenance/installation service, and residential use.
Specifications
Specifications
| Dimensions (L x W) | 25 x 37 in. |
| Disposable | Single-use |
| Type | Cleanroom Tacky Mat |
| Length (English) | 25 in. |
| Length (Metric) | 63.5 cm |
| Material | Polyethylene Film |
| Width (English) | 37 in. |
| For Use With (Application) | Perfect for cleanrooms, laboratories and any other particle restrictive environments, For entrance to or within particle-controlled environment, Eliminates messy cleaning |
| Color | White |
| Width (Metric) | 93.98 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.