Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Tacky Traxx™ Entrance Mats

Catalog No. 17444106
Change view
Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
19 x 37 in.
25 x 37 in.
25 x 46 in.
27 x 46 in.
37 x 37 in.
37 x 46 in.
37 x 61 in.
45 x 46 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
17-444-106 Blue 25 x 37 in.
17-444-103 White 19 x 37 in.
17-444-104 Blue 19 x 37 in.
17-444-105 White 25 x 37 in.
17-444-135 White 25 x 46 in.
17-444-136 Blue 25 x 46 in.
17-444-107 White 27 x 46 in.
17-444-108 Blue 27 x 46 in.
17-444-109 White 37 x 37 in.
17-444-110 Blue 37 x 37 in.
17-444-111 White 37 x 46 in.
17-444-112 Blue 37 x 46 in.
17-444-113 White 37 x 61 in.
17-444-114 Blue 37 x 61 in.
17-444-145 Gray 45 x 46 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 17-444-106 Supplier High-Tech Conversions Supplier No. TT243634B
Add to Cart
Add to Cart

Tacky Traxx™ Entrance Mats are disposable sticky entrance mats for cleanroom, industrial/construction, and maintenance.

  • Numbered corner tabs for easy tracking of remaining sheets.
  • Smooth, effective surface is not damaged by shoes, booties, or cart wheels.
  • Peel-off sheets eliminate the need for messy cleaning and make it easy to maintain a clean surface.
  • Perfect for cleanrooms, laboratories, construction, manufacturing, maintenance/installation service, and residential use.

Specifications

Dimensions (L x W) 25 x 37 in.
Disposable Single-use
Type Cleanroom Tacky Mat
Color Blue
Length (English) 25 in.
Length (Metric) 63.5 cm
Material Polyethylene Film
For Use With (Application) Perfect for cleanrooms, laboratories and any other particle restrictive environments, For entrance to or within particle-controlled environment, Eliminates messy cleaning
Width (English) 37 in.
Width (Metric) 93.98 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.