Learn More
CritiCore Protective Wear Taffeta General Purpose Cleanroom Hood
Description
- Open Face Style
- Supports detachable face mask
- Snaps to adjust fit
Specifications
Specifications
| Product Type | Open Face |
| Size | X-Large |
| Material | Polyester Taffeta |
| Color | White |
| Closure Type | Snap |
| Disposable | Reusable |
| Latex Free | Yes |
| Model | 11HD3272TAFF |
| Seam Type | Pre-serged/Felled |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.