Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ Tags By-The-Roll: Caution Barricade Tag

Tags By-The-Roll provide a large quantity of safety tags available for on-the-go needs

$61.50 - $149.00

Specifications

Type Safety Tag
Certifications/Compliance OSHA 29 CFR 1910.145, and ANSI Z535
Color Yellow
Material Pulp-free Cardstock
Message CAUTION BARRICADE TAG
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
19-119-028
View Documents
Accuform™
TAR136
100 Tags/Roll
Pack of 100 for $61.50
Only null left
Add to Cart
 
19-119-029
View Documents
Accuform™
TAR160
250 Tags/Roll
Pack of 250 for $149.00
Only null left
Add to Cart
 
Description

Description

  • Housed in an eye-catching, octagon-shaped cardboard dispenser
  • Dispenser Measurements (D x W x H): 3.6 x 6.6 x 6.6 in.
  • 1.5 in. perforated center hole in the dispenser can be removed for portability
  • Tags are connected end-to-end with perforations
  • Easily pull out and tear off the 6.25 x 3 in. tags from the dispenser
  • Made from pulp-free cardstock that will not crack, distort, or shrink
  • Scuff-resistant, matte surface is easy to write on
  • In accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
Specifications

Specifications

Safety Tag
Yellow
CAUTION BARRICADE TAG
6.25 x 3 in.
OSHA 29 CFR 1910.145, and ANSI Z535
Pulp-free Cardstock
Workplace Safety
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.