Learn More
Description
- Housed in an eye-catching, octagon-shaped cardboard dispenser
- Dispenser Measurements (D x W x H): 3.6 x 6.6 x 6.6 in.
- 1.5 in. perforated center hole in the dispenser can be removed for portability
- Tags are connected end-to-end with perforations
- Easily pull out and tear off the 6.25 x 3 in. tags from the dispenser
- Made from pulp-free cardstock that will not crack, distort, or shrink
- Scuff-resistant, matte surface is easy to write on
- In accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
Specifications
Specifications
| Type | Safety Tag |
| Certifications/Compliance | OSHA 29 CFR 1910.145, and ANSI Z535 |
| Color | White |
| Material | Pulp-free Cardstock |
| Message | DANGER DO NOT ENTER |
| For Use With (Application) | Workplace Safety |
| Includes | 100 Tags/Roll |
| Dimensions (L x W) | 6.25 x 3 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.