Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Tail Access Rodent Restrainer
SDP

Catalog No. 10000749 Shop All Stoelting Co Products
Change view
Click to view available options
Size:
125 to 250 g
15 to 30 g
250 to 500 g
30 to 125 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
10-000-749 30 to 125 g
10-000-747 250 to 500 g
10-000-748 125 to 250 g
10-000-750 15 to 30 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-000-749 Supplier Stoelting™ Supplier No. 51337
Add to Cart
Add to Cart

Stoelting™ Tail Access Rodent Restrainer is ideal for injections, blood sampling, or blood pressure monitoring

  • Manufactured from clear materials thus providing complete visual awareness of the animal
  • Animal's head is pushed back by the moveable disk so that the tail projects out the hole in the acrylic plate
  • Offered in four sizes to accomodate indicated rodent weight.

Specifications

For Use With (Application) Neuroscience
Size 30 to 125 g
Animal Rodent
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.