Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Tall Form Glass Weighing Bottles with Stopper
SCI_ED

Catalog No. S13957 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
5 mL
15 mL
25 mL
60 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S13957 15 mL
S40576 5 mL
S40577 25 mL
S40578 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S13957 Supplier Eisco™ Supplier No. CH0199B
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Bottle, Stopper

Tall form glass weighing bottles with glass stoppers are made from high quality borosilicate 3.3 glass. The stoppers are interchangable and ground for easy insertion/removal. Autoclavable.

  • Tall form weighing bottle
  • Made from borosilicate 3.3 glass
  • Includes interchangeable, ground glass stopper
  • Both dish and stopper are autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 15 mL
Color Translucent
Description Weighing Bottles
For Use With (Application) For precise weighing of solids
Form Tall Form
Includes Interchangeable ground stopper
Height (Metric) With Closure 25.4 mm
Material Borosilicate Glass
Length (Metric) 76.2 mm
Quantity 1
Sterility Non-sterile
Weight (Metric) 45.35 g
Weight (English) 0.1 lb.
Width (Metric) 25.4 mm
Closure Color Translucent
Closure Included Yes
Height (Metric) 25.4 mm
Width (English) 1 in.
Length (English) 3 in.
Height (English) 1 in.
Closure Material Glass
Closure Size 2.5 cm
Closure Type Ground stopper
Autoclavable Autoclavable
Capacity (English) 0.50 oz.
Shape Cylindrical
Disposable Reusable
Product Type Weighing Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.