Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Tall Form Glass Weighing Bottles with Stopper
SCI_ED

Catalog No. S40576 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
5 mL
15 mL
25 mL
60 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S40576 5 mL
S40577 25 mL
S13957 15 mL
S40578 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S40576 Supplier Eisco™ Supplier No. CH0199A
Add to Cart
Add to Cart

Includes

Bottle, Stopper

Tall form glass weighing bottles with glass stoppers are made from high quality borosilicate 3.3 glass. The stoppers are interchangable and ground for easy insertion/removal. Autoclavable.

  • Tall form weighing bottle
  • Made from borosilicate 3.3 glass
  • Includes interchangeable, ground glass stopper
  • Both dish and stopper are autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 5 mL
Capacity (English) 0.16 oz.
Color Clear
Description Weighing Bottles
For Use With (Application) Weigh Samples
Form Tall Form
Includes Interchangeable ground stopper
Height (Metric) With Closure 40 mm
Material Borosilicate Glass
Length (Metric) 20 mm
Quantity 1
Sterility Non-sterile
Width (Metric) 20 mm
Closure Color Translucent
Closure Included Yes
Disposable Reusable
Shape Cylindrical
Height (Metric) 40 mm
Product Type Weighing Bottle
Length (English) 1.6 in.
Height (English) 1.57 in.
Closure Material Glass
Closure Size 1.5 cm
Diameter (Metric) 20 mm
Closure Type Ground stopper
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.