Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ TallPrep™ Metal Bead Lysing Matrix Tubes

Catalog No. 116945100 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
25 x 4.5 mL
50 x 4.5 mL
100 x 4.5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-694-5100 100 x 4.5 mL
MP116945025 25 x 4.5 mL
MP116945050 50 x 4.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-694-5100 Supplier MP Biomedicals™ Supplier No. 116945100
Add to Cart
Add to Cart

TallPrep™ Metal Bead Lysing Matrix Tubes for nucleic acid isolation and purification

  • Each impact-resistant 4.5 mL tube contains twelve 3.175 mm (1/8 in.) diameter stainless steel beads
  • Use to break hard/brittle samples
  • Specialty applications include RNA and protein extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Stainless Steel
Capacity 4.5 mL
Content And Storage Store at Room Temperature.
Sample Type Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues, All Samples
DNase DNase Free
Quantity 100 x 4.5 mL
RNase RNase Free
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.