Learn More
Description
- Ideal for fuel use
- Constructed of XR5 Fabric
- Easy to assemble
- Lap joint welds for maximum strength
- Designed for quick deployment
- Made in the USA
Specifications
Specifications
| Material | XR-5 |
| Type | Spill Containment Pallet |
| Weight Capacity | Heavyweight |
| Weight (English) | 142 lb. |
| Weight (Metric) | 64.4 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
