Learn More
Description
- Eagle Talon™ Spill Berm is a light weight, portable berm constructed of yellow vinyl-coated polyester
- Eagle's flexible spill containment products are an affordable option for fast response to leaks and drips in the workplace.
- Flexible spill containment features sidewalls that easily spring back into place after pressure is applied and folds for easy storage.
- No need for ramps when loading and unloading, just drive-in and drive out with hand trucks.
Specifications
Specifications
| Material | XR-5 |
| Type | Spill Containment Pallet |
| Weight Capacity | Medium-weight |
| Weight (English) | 268 lb. |
| Weight (Metric) | 122 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
