Learn More
Description
- Ideal for the containment of fuel
- Constructed of XR5 or PVC Fabric
- Easy to assemble
- Compact storage and transport
- CAD design and cut components
- Lap joint welds for maximum strength
- Snap-up design permits immediate response
- Made in the USA
Specifications
Specifications
| Material | XR-5 |
| Type | Spill Containment Pallet |
| Weight Capacity | Heavyweight |
| Weight (English) | 11 lb. |
| Weight (Metric) | 5 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
