Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampac™ Flexibles KeepSafe™ Tamper-Evident Secure Transport Bags

Catalog No. 01813018
Change view
Click to view available options
Dimensions (L x W):
14 x 10 in.
24 x 18 in.
Quantity:
1000/Cs.
500/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
01-813-018 14 x 10 in. 1000/Cs.
01-813-019 24 x 18 in. 500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-813-018 Supplier Ampac™ Supplier No. SDT1014
Add to Cart
Add to Cart

For secure transport, trackability and traceability with barcode. Ampac Flexibles KeepSafe Tamper-Evident Secure Transport Bag protects against hot, cold, and solvents.

  • Tamper-evident closure that protects against hot, cold, and solvents
  • Flexible packaging alternative to a corrugated box
  • Coextruded tri-layer LLDPE film
  • Permanent adhesive closure
  • Anti-static release liner
  • Up to 50% recycled content

Recommended Storage

2-year shelf life

Warranty and Services

2-year shelf life

Specifications

Quantity 1000/Cs.
Width (Metric) Exterior 25.40 cm
Length (English) Exterior 14 in.
Width (English) Exterior 10 in.
Includes Barcode, Embossed Pouchweld Side Seal
Length (Metric) Exterior 35.56 cm
Applications Shipping Package
Color Grey/Black
Type Transport Bag
Wall Thickness (English) 2 mil
Weight (English) 24 lb./cs.
Closure Type Permanent Adhesive
Weight (Metric) 10.88 kg/Cs.
Dimensions (L x W) 14 x 10 in.
Description Up to 50% recycled content
Material Tri-layer LLDPE Film
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.