Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Attach to a container lid and sidewall to show when it's been opened
- Bright yellow color is highly visible for easy checking at a glance
- 2 x 6 in. seals
- 102 per package
Specifications
Specifications
| Product Type | Tamperproof Seal Label |
| Quantity | 102/Cs. |
| Sterility | Non-sterile |
| Length (English) | 6 in. |
| Length (Metric) | 15 cm |
| Width (English) | 2 in. |
| Width (Metric) | 5.1 cm |
| Weight (English) | 1 lb. |
| Weight (Metric) | 0.5 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
