Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Tandem Pulley
SDPSCI_ED

Catalog No. S15899 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Product Type:
Single Tandem Pulley
Triple Tandem Pulley
Catalog No. Product Type
S15899 Triple Tandem Pulley
S15875 Single Tandem Pulley
2 options

Catalog No. S15899

Supplier: United Scientific™ PTAN03

Only null left
Add to Cart
Add to Cart

Ideal for use in demonstrating simple machines.

  • Free-running triple tandem pulley with plastic sheaves.
  • Available in single, double, and triple sheaves.
  • Single is 50 mm in diameter.
  • Double is 40 mm and 50 mm in diameter.
  • Triple is 30 mm, 40 mm and 50 mm in diameter.
  • Designed with plated aluminum frame and hooks on both ends.

Specifications

Product Type Triple Tandem Pulley
Material Aluminum

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.