Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Tangent Galvanometer
SCI_ED

Catalog No. s12975 Shop All Eisco Products
Change view
Click to view available options
Class Size:
1 Lab Group
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S12975 1 Lab Group
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12975 Supplier Eisco™ Supplier No. PH0812
Only null left
Add to Cart
Add to Cart

This Tangent Galvanometer measures an electric current by determining the magnitude and direction of the horizontal component of Earth's magnetic field. This includes a 45 mm compass. D cell battery not included.

  • Tangent Galvanometer measures an electric current by determining the magnitude and direction of the horizontal component of Earth's magnetic field.
  • This includes an aluminum 45 mm body compass.
  • Students can place the compass needle parallel to the coil, pass an unknown current through and measure the angle of deflection.
  • 8 x 5 in. heavy duty base.
  • Features copper magnet wire, adjustable potentiometer, compass and non-magnetic stand.
  • D cell battery operates this device.
  • Batteries not included.

Specifications

Grade 9 to Undergraduate
Electrical Requirements D Cell Battery
Includes Copper magnet wire, adjustable potentiometer, compass and non-magnetic stand
Length (English) 8 in.
Length (Metric) 20.3 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Class Size 1 Lab Group
Product Type Tangent Galvanometer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.