Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Tape Measure Jacket

Catalog No. 17103888
Change view
Click to view available options
Dimensions (L x W):
15.6 x 6 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-103-888 15.6 x 6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-888 Supplier Werner Co. Supplier No. M440002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tape measure jacket.

Meets ANSI/ISEA 121-2018. Quickly attaches to most commonly used tape measures.

  • No hook and loop straps to get dirty and degrade.

Specifications

Style Tool Jacket
Webbing Material Polyester
For Use With (Equipment) Tape Measure
Product Type Tape Measure Sleeve
For Use With (Application) Drop Safety
Height (English) 6 in.
Length (Metric) Opening 39.624 cm
Width (Metric) 6.096 cm
Weight (English) 0.1 lb.
Weight (Metric) 0.045 kg
Width (English) 2.4 in.
Dimensions (L x W x H) 15.6 x 6 x 2.4 cm
Length (English) Opening 15.6 in.
Dimensions (L x W) 15.6 x 6 cm
Height (Metric) 15.24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.