Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ TargetDispo Single-Use DispoSampler

Catalog No. 03406132 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
Length (Metric):
500 mm
1000 mm
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Sterility
03-406-132 200 mL 1000 mm Non-sterile
03-406-130 100 mL 500 mm Non-sterile
03-406-131 100 mL 500 mm Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-406-132 Supplier Dynalon™ Supplier No. 8539334470
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TargetDispo is a disposable zone sampler for taking samples from multiple layers of the sample material. TargetDispo is used to take target point samples at a position in the sample material that has previously been precisely determined. The sampler pierces into the powder or granulate while closed.

  • For disposable use
  • Individually packaged
  • 25mm diameter
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in class 7 clean room (10,000)

Specifications

Product Type Sampler
Autoclavable Not Autoclavable
Description TargetDispo HDPE 1000mm, 200mL PK/20
Capacity (English) 6.76 oz.
Capacity (Metric) 200 mL
Disposable Single-use
Sterility Non-sterile
Color White
Certifications/Compliance EU foodstuffs, FDA
For Use With (Application) Target-point sampling
Temperature (English) -148° to +248°F
Temperature (Metric) -100° to +120°C
Length (English) 39.38 in.
Length (Metric) 1000 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.