Learn More
Description
- Features multiple, state of the art, energy saving components that include touch and hold continuous dimming and 10-hour automoatic turnoff.
- Made with anodized aluminum and lasts up to 50,000 hours.
Specifications
Specifications
| Depth (English) | 2 in. |
| Depth (Metric) | 5.1 cm |
| For Use With (Equipment) | 42 in. or 48 in. Wide Phenolic, Wood, Stainless Steel Cabinet or Phenolic Shelf |
| Height (English) | 2 in. |
| Height (Metric) | 5.1 cm |
| Includes | Interlink Cord to Connect to Starter Kit |
| Mounting | Magnetic Angle Mount |
| Width (English) | 30.1 in. |
| Width (Metric) | 76.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.