Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Task Lighting

Catalog No. 06000906 Shop All Fisherbrand Products
Change view
Click to view available options
Includes:
60 watt Power Supply, 6' White Cord
Interlink Cord to Connect to Starter Kit
Width (English):
16.4 in.
23.3 in.
30.1 in.
43.7 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Width (English)
06-000-906 60 watt Power Supply, 6' White Cord 43.7 in.
06-000-900 60 watt Power Supply, 6' White Cord 16.4 in.
06-000-901 Interlink Cord to Connect to Starter Kit 16.4 in.
06-000-902 60 watt Power Supply, 6' White Cord 23.3 in.
06-000-903 Interlink Cord to Connect to Starter Kit 23.3 in.
06-000-904 60 watt Power Supply, 6' White Cord 30.1 in.
06-000-905 Interlink Cord to Connect to Starter Kit 30.1 in.
06-000-907 Interlink Cord to Connect to Starter Kit 43.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-000-906
Add to Cart
Add to Cart

Fisherbrand™ Task Lighting Assemblies are to be used to illuminate workspace under a shelf or cabinet

  • Features multiple, state of the art, energy saving components that include touch and hold continuous dimming and 10-hour automoatic turnoff.
  • Made with anodized aluminum and lasts up to 50,000 hours.

Specifications

Depth (English) 2 in.
Depth (Metric) 5.1 cm
For Use With (Equipment) 60 in. Wide Phenolic Shelf
Height (English) 2 in.
Height (Metric) 5.1 cm
Includes 60 watt Power Supply, 6' White Cord
Mounting Magnetic Angle Mount
Width (English) 43.7 in.
Width (Metric) 111 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.