Learn More
Description
- Features multiple state of the art energy saving components that include touch and hold continuous dimming, 10-hour automatic turnoff, and an angle mount that allows for up to 25 degrees of adjustment
- Made with anodized aluminum and lasts up to 50,000 hours
- When daisy chaining, at least one task light, a 6 ft.power cord is required
Specifications
Specifications
| Lighting Life | 50,000 hours |
| Certifications/Compliance | UL 153 and ETL Listed |
| Depth (English) | 2 in. |
| Depth (Metric) | 5.1 cm |
| Height (English) | 2 in. |
| Height (Metric) | 5.1 cm |
| Includes | Task Light, Daisy Chain |
| Material | Aluminum |
| Width (English) | 23.3 in. |
| Width (Metric) | 59.2 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.