Learn More
Fisherbrand™ Task Lighting Assemblies for Mobile Lab Equipment Workstation
Shop All Fisherbrand ProductsDescription
- Features multiple, state of the art, energy saving components that include touch and hold continuous dimming and 10-hour automoatic turnoff.
- Includes 2 ea. Task light, magnetic angle mount that allows for up to 25 degrees of adjustment, 60 watt power supply with magnetic mount and 6 ft. white cord.
- Made with anodized aluminum and lasts up to 50,000 hours.
Specifications
Specifications
| Depth (English) | 2 in. |
| Depth (Metric) | 5.1 cm |
| For Use With (Equipment) | Fisherbrand 48 in. Wide Lab Equipment Workstation |
| Height (English) | 2 in. |
| Height (Metric) | 5.1 cm |
| Includes | 1 Task Light, Magnetic Angle Mount, Power Supply and White Cord |
| Width (English) | 43.7 in. |
| Width (Metric) | 111 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.