Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ TCEP Capillary GC Column, df 0.44 μm

Catalog No. 111003084 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
60 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-3084 60 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-3084 Supplier MilliporeSigma™ Supelco™ Supplier No. 24153
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The unique chemistry of the phase allows for specialized separations.

Application: The unique chemistry of the phase allows for specialized separations. It is often used for analyses of alcohols and aromatics in mineral spirits, aliphatic constituents in gasoline, impurities in individual aromatics, and oxygenates. USP Code: None. Phase: Non-bonded. 1,2,3-tris(2-cyanoethoxy)propane. Temp. Limits: Subambient to 145 C (isothermal or programmed)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.44 μm
Length (Metric) 60 m
Material Fused Silica
Polarity Polar
USP Type None
Stationary Phase 1, 2, 3-tris[2-cyanoethoxy]propane
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) Subambient to 145°C (isothermal or programmed)
Temperature Range (Metric) Subambient to 145°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.