Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Environmental Express™ TCLP Bottles

Catalog No. 0973598 Shop All Environmental Express Products
Change view
Click to view available options
Capacity (Metric):
2200 mL
3000 mL
Closure Size:
11 x 32 cm
14 x 26 cm
15 x 26 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
09-735-98 2200 mL 14 x 26 cm
09-732-69 2200 mL 11 x 32 cm
09-735-104 3000 mL 15 x 26 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-735-98 Supplier Environmental Express™ Supplier No. BC2000 1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With PTFE liner

Specifications

Capacity 74.3 oz., 2200 mL
Capacity (Metric) 2200 mL
Material Borosilicate Glass
Closure Liner PTFE
Closure Material Borosilicate Glass
Closure Size 14 x 26 cm
Capacity (English) 74.3 oz.
Product Type Environmental Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.