Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TDE Series Ultra-low Temperature Freezers PROMO

Catalog No. 01257908PM1
Change view
Click to view available options
Capacity (Metric):
422 L
549 L
682 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-257-908PM1 422 L
01-257-916PM1 549 L
01-257-924PM1 682 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 01-257-908PM1 Supplier Thermo Scientific™ Supplier No. TDE30086FAH1
This item is not returnable. View return policy

Ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, four capacities, and an ergonomic cabinet design.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±10 °C validation protocols at -80 °C with b peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in. display
  • Four capacities (300, 400, 500 and 600 two in. box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and padlock-compatible doors

Sustainability

  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards
  • Upon receiving the unit, we advise you to properly dispose of any packaging material, used to secure the unit during the shipping process. Please refer to local recycling codes and dispose of any materials accordingly. For information on waste disposal sites, please refer to your local waste provider.

Get Connected

The Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events. All information is transmitted to the Thermo Fisher Connect cloud platform where you have 24/7 access to the information via InstrumentConnect's web- and mobile-based applications.

Compatible DeviceLink Connect System

  • DLCKTULTS101 Ultra-low temperature freezer

Each kit includes a DeviceLink Connect system, 1-year basic monitoring subscription, power cable, commissioner USB, mounting hardware, and an applicable serial or USB cable.

Independent DeviceLink Connect Sensors

  • DLCSKTEMP001 — DeviceLink Connect PT100 (-200°C to +600°C) temperature sensor and Smart-Cable adapter
  • DLCSKCURT001 DeviceLink Connect current transducer (0-50A) with Smart-Cable adapter
  • DLCPTDOOR001 Door Switch
TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-low Freezer, Upright
Capacity (English) 14.9 cu. ft.
Capacity (Metric) 422 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (4)
No. of Doors 1
Inner Doors 4
Insulation Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant)
Interior Stainless Steel
Shelves 3
Capacity (English) Shelf 125 lb.
Capacity (Metric) Shelf 57 kg
Certifications/Compliance cULus
Style Upright
Display HIC 5.6 in. 7-segment Display with Capacitive Touch Buttons
Product Line Thermo Scientific
Warranty Warranty Varies by Country, Please Contact Us for Details
Defrost Manual
Dimensions (DxWxH) Exterior 38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Dimensions (D x W x H) Interior 28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm)
Monitoring Options Alarm, Recorder
Setpoint Security Yes
Connectivity External Monitoring/Cloud Compatible: 4 to 20 mA, RS485, Dry Contacts
Smart View Compatibility Smart-Vue Compatible
Amperage 12.6/20 A
Plug Type NEMA 5-20
Voltage 115 V
Electrical Requirements 115 V, 60 Hz
Frequency 60 Hz
Green Features Energy Efficient
Vial Capacity 30,000 x 2 mL
Compressor H-drive
Refrigerant R290 (1st stage), R170 + R290 Mix (2nd stage)
Shipping Weight (English) 712 lb.
Shipping Weight (Metric) 323 kg
Weight (English) 622 lb.
Weight (Metric) 282 kg
Holds 2 in. Boxes (300)
Rack Capacity 6 Racks
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.