Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ TDS3™ Storage Container

Catalog No. p-7203118 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
For Use With (Equipment):
Dynatherm 850/890, ACEM 900/901-FF (Standard Sampling Tube)
Gerstel TDS 2/TDS/A, Tekmar AEROtrap 6000
Gerstel™ 60 mm TDU Tubes
PerkinElmer ATD-50/ATD-400/Turbomatrix, Markes International Unity
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
11-101-1745 Dynatherm 850/890, ACEM 900/901-FF (Standard Sampling Tube)
11-101-1735 Gerstel TDS 2/TDS/A, Tekmar AEROtrap 6000
11-101-1855 Gerstel™ 60 mm TDU Tubes
11-101-1736 PerkinElmer ATD-50/ATD-400/Turbomatrix, Markes International Unity
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-1745 Supplier MilliporeSigma™ Supelco™ Supplier No. 25096U
Only null left
Add to Cart
Add to Cart

Simplifies the Sample Preparation Process for Thermal Desorption

  • Containers help to maintain the sample integrity of both the tubes waiting to be sampled, or those which already have a sample adsorbed
TRUSTED_SUSTAINABILITY

Specifications

Product Type TDS3™ Storage Container
For Use With (Equipment) Dynatherm 850/890, ACEM 900/901-FF (Standard Sampling Tube)
For Use With (Application) Maintaining Sample Integrity
Overall Length (Metric) 11.4 cm
Overall Length (English) 4.5 in.
Diameter (Metric) Outer 6 mm
Diameter (English) Outer 0.25 in.
Quantity 1 Ea.

TDS3 is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.