Learn More
Elma™ Tec Clean S1 Ultrasonic Cleaning Solution

Description
- Mildly acidic concentrate
- Highly concentrated; dilute with water to 1 to 5% before use
- Use to clean non-ferrous and light metals, stainless steel, glass and plastics
- Safely removes water damage from circuit boards
- Restores brightness to copper and brass alloys
- Economical: 10L bottle dilutes to 132 gal. of 2% solution
- Rinses residue-free
- Prolongs lifetime of ultrasonic bath
- Biodegradable
- Available in 10 and 25L containers
Specifications
Specifications
| Product Type | Ultrasonic Cleaning Solution |
| Form | Liquid |
| Composition | Mildly acidic |
| Concentration | 2% |
| Content And Storage | Keep above 32°F, shelf life 2 years |
| For Use With (Application) | Removes Oxidation and Corrosion From Electronic Parts and Printed Circuit Boards |
| Quantity | 1 Ea. |
| Volume (Metric) | 25 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.