Learn More
Poltex TECAN Extractor Rack Stabilizer

Description
- Comes in 1, 2, or 3 rack capacity
- Super durable and cleanable (alcohol resistant) PETG construction
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Material | Nylon-coated Stainless Steel |
| Positions | 2 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Extractor Racks |
| Size | Small |
| Product Type | Rack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.