Learn More
Foss™ Tecator™ 2508 Digestion System
Description
Includes
- Digestor with Lift System comes complete with lift and integrated controller for fully automatic control of digestion applications
- Digestor with Rack Systems is complete with rack and integrated controller for full control of digestion app
Samples
- Raw materials and finished products in food, feed, agriculture and related matrices
- Water and wastewater and wide range of industrial compounds
- Wide range of industrial applications
Order Info
Tube volume to be specified when ordering your digestion unit.
Specifications
Specifications
| Product Type | Tecator 2508 Digestor |
| Voltage | 230 V |
| Electrical Requirements | 230 V, 50/60 Hz |
| For Use With (Application) | Fully automated digestion for Kjeldahl analysis |
| Holds | 8 x 100/250mL Tubes |
| Includes | Auto digestor with lift system |
| Temperature (Metric) Maximum | 440°C |
| Frequency | 50/60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.