Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Tech-Ed Tool Storage Cabinet
GSA_VASCI_ED

Catalog No. S42387 Shop All Diversified Spaces Products
Change view
Click to view available options
Includes:
No Tools
Tools
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S42387 No Tools
S42388 Tools
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S42387 Supplier Diversified Spaces™ Supplier No. TETC40M
Add to Cart
Add to Cart

Includes

Assorted tool pegs, mounted plug mold strip with six outlets, switch, breaker, cord (15 in.), plug

Stores general supplies and tools.

  • Constructed of solid maple, maple veneer
  • Interior upper half lined with pegboard (0.25 in.)
  • Lower half features plywood shelves (Dia.: 1 in.)
  • Finished with durable earth-friendly UV finish
  • Both sets of doors include locks

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Color Tan
Product Type Equipment Storage Cabinet
Width (English) Exterior 48 in.
Includes No Tools
Shelf Type 1 fixed, 2 adjustable
Depth (Metric) Exterior 55.88 cm
Height (Metric) Exterior 212.36 cm
No. of Shelves 3
Width (Metric) Exterior 121.92 cm
Material Wood (Maple)
Height (English) Exterior 84 in.
Depth (English) Exterior 22 in.
For Use With (Application) Storage of tools
Surface Coating UV finish
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.